Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

60B59F X 2

60B59F X 1-3/8

H60B59F X 1-3/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH

Roller Chain Sprocket; 1-3/8" Bore; 60 Chain; 59 Teeth; 1 Row of Teeth; Hardened Teeth; 14.522" Outside Diameter; 14.092" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

60B59F-1F

BDI #

915763

PRICE
$ 201.65 / each
$ 423.35 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
10.69
UNSPSC
31171901
EAN
0097039337696
Chain Size
60
Number of Teeth
59
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 1-3/8" Bore; 60 Chain; 59 Teeth; 1 Row of Teeth; Hardened Teeth; 14.522" Outside Diameter; 14.092" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Bore
1.375 Inch | 34.925 Millimeter
Pitch Diameter
14.092 Inch | 357.937 Millimeter
Outside Diameter
14.522 Inch | 368.859 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter