Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

35BS36 3/4

60BS23H 1-1/4 KW 2SS

60BS23H 1-1/4 KW 2SS RLR CHAIN SPROCKET ; 23T STEEL SINGLE PIT

Roller Chain Sprocket; 1-1/4" Bore; 60 Chain; 23 Teeth; 1 Row of Teeth; Hardened Teeth; 5.907" Outside Diameter; 5.508" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

60BS23H 1-1/4 KW 2SS

BDI #

21993165

QTY

Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171901
Chain Size
60
Number of Teeth
23
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
Long Description
Roller Chain Sprocket; 1-1/4" Bore; 60 Chain; 23 Teeth; 1 Row of Teeth; Hardened Teeth; 5.907" Outside Diameter; 5.508" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
1.25 Inch | 31.75 Millimeter
Pitch Diameter
5.508 Inch | 139.9 Millimeter
Outside Diameter
5.907 Inch | 150.038 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter