Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

60BS18 1 5/8

60BS31 1 1/2

60BS31 1 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

Roller Chain Sprocket; 1-1/2" Bore; 60 Chain; 31 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.826" Outside Diameter; 7.413" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

60BS31 1 1/2

BDI #

622993

PRICE
$ 129.41 / each
$ 376.43 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.36
UNSPSC
31171901
EAN
0697950306896
Chain Size
60
Number of Teeth
31
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
7.4
Long Description
Roller Chain Sprocket; 1-1/2" Bore; 60 Chain; 31 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.826" Outside Diameter; 7.413" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
7.826 Inch | 198.78 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pitch Diameter
7.413 Inch | 188.3 Millimeter