Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

60H150A

60H150A

60H150A ; POR TIMING PULLEY SB 15/16

Synchronous Pulley; 1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 60 Teeth; 1.819" Face Width; Rough Bore; 9.495" Outside Diameter; 9.549" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore

Part #

60H150A

BDI #

921890

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223025649
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
60
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.047
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
39
Long Description
Synchronous Pulley; 1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 60 Teeth; 1.819" Face Width; Rough Bore; 9.495" Outside Diameter; 9.549" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
9.549 Inch | 242.545 Millimeter
Belt Width
1.5 Inch | 38.1 Millimeter
Face Width
1.819 Inch | 46.203 Millimeter
Outside Diameter
9.495 Inch | 241.173 Millimeter