Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

611-21258-01

611-21258-01

611-21258-01 BELT CONVEYOR ROLLER ; 5X9 IMP G/SL F/S-C

Conveyor; 5" Roller Diameter; 9" Length; CEMA B Plus - CEMA C - CEMA D; Flat Carrier - Return Impact Frame; Rubber Roller Material; Tapered Roller Bearing; Non-Relubricatable

Part #

10512431

BDI #

18141238

PRICE
$ 485.18 / each
$ 1,561.83 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
4.536
UNSPSC
24101701
EAN
0698210032814
Product Name
Roller
Frame Type
Flat Carrier | Return Impact
CEMA Class
CEMA B Plus | CEMA C | CEMA D
Roller Material
Rubber
Bearing Type
Tapered Roller Bearing
Used With
Flat Carrier | Return Impact
Relubricatable
No
Inch - Metric
Inch
Other Features
Sealed
Category - BDI
Conveyor Idler Roller
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
611-21258-01
Manufacturer Internal Number
6403281
Weight / LBS
10
Long Description
Conveyor; 5" Roller Diameter; 9" Length; CEMA B Plus - CEMA C - CEMA D; Flat Carrier - Return Impact Frame; Rubber Roller Material; Tapered Roller Bearing; Non-Relubricatable
Belt Width
0 Inch | 0 Millimeter
Roller Width
9 Inch | 228.6 Millimeter
Roller Diameter
5 Inch | 127 Millimeter