Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

61424

61424

61424 MULTI-FUNCTION HEADLAMP ; ENDURO PRO HAZ-LO YELLOW BOX 6/PAK

Flashlight and Lantern; AAA Battery Size; Alkaline Battery Type; Spot 73m; Flood 20m Beam Concentration MBCP; Thermoplastic With Elastomer Over Mold Body Material; YelloWith Black Color; Includes 3 AAA Alkaline Battery, Elastic Headtrap, Rubber Hard Hat Strap and 3M Dual Lock for Strapless Mounting To Hard Hat; 50000 Hr Lamp Life; Polycarbonate Lens Material; Spot 160 Lumens; Flood 160 Lumens; Spot/Flood 235 Lumens Lumens 1; Spot/Flood; Spot/Flood Combo Mode; 3 Number of Battery; 5 h Run Time 1

Part #

61424

BDI #

24867552

PRICE
$ 35.69 / each

QTY

INVENTORY:
19
Manufacturer Name
STREAMLIGHT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.907
UNSPSC
39111610
EAN
0080926614246
Noun
Flashlight and Lantern
Manufacturer Item Number
683-61424
Product Detail
Flashlight and Lantern
Product Specification
AAA Battery Size; Alkaline Battery Type; Spot 73m; Flood 20m Beam Concentration MBCP; Thermoplastic With Elastomer Over Mold Body Material; YelloWith Black Color; Includes 3 AAA Alkaline Battery, Elastic Headtrap, Rubber Hard Hat Strap and 3M Dual Lock for Strapless Mounting To Hard Hat; 50000 Hr Lamp Life; Polycarbonate Lens Material; Spot 160 Lumens; Flood 160 Lumens; Spot/Flood 235 Lumens Lumens 1; Spot/Flood; Spot/Flood Combo Mode; 3 Number of Battery; 5 h Run Time 1
Long Description
Flashlight and Lantern; AAA Battery Size; Alkaline Battery Type; Spot 73m; Flood 20m Beam Concentration MBCP; Thermoplastic With Elastomer Over Mold Body Material; YelloWith Black Color; Includes 3 AAA Alkaline Battery, Elastic Headtrap, Rubber Hard Hat Strap and 3M Dual Lock for Strapless Mounting To Hard Hat; 50000 Hr Lamp Life; Polycarbonate Lens Material; Spot 160 Lumens; Flood 160 Lumens; Spot/Flood 235 Lumens Lumens 1; Spot/Flood; Spot/Flood Combo Mode; 3 Number of Battery; 5 h Run Time 1