Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6215VVC3

6215VVC3

6215VVC3 DEEP GROOVE BALL BEARING ; 75MM BOREX130MM ODX25MM W 1-ROW

Single Row Ball Bearing; 75MM Bore; 130MM Outside Diameter; 25MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage

Part #

6215VVC3

BDI #

1186584

PRICE
$ 308.28 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
1.18
UNSPSC
31171504
EAN
0029176015489
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Non-Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
6215VVC3
Weight / LBS
1.175
Long Description
Single Row Ball Bearing; 75MM Bore; 130MM Outside Diameter; 25MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outer Race Width
0.984 Inch | 25 Millimeter
Bore
2.953 Inch | 75 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter