Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

628 ZZ

628 ZZ

628 ZZ RADIAL BALL BEARING ; 8MM BORE 24MM OD 8MM WD SR 2 METAL SHLD

Single Row Ball Bearing; 8MM Bore; 24MM Outside Diameter; 8MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage

Part #

628 ZZ

BDI #

18151765

PRICE
$ 3.23 / each

QTY

INVENTORY:
236
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
UNSPSC
31171504
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
Manufacturer Item Number
628 ZZ
Weight / LBS
0.04
Long Description
Single Row Ball Bearing; 8MM Bore; 24MM Outside Diameter; 8MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outside Diameter
0.945 Inch | 24 Millimeter
Outer Race Width
0.315 Inch | 8 Millimeter
Bore
0.315 Inch | 8 Millimeter