Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHS 80-1A40

62A24

62A24 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-STK

Roller Chain Sprocket; 62 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.67" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1.654" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

62A24

BDI #

623800

PRICE
$ 335.26 / each
$ 461.21 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
11.804
UNSPSC
31171902
EAN
0697950048505
Chain Size
62
Number of Teeth
24
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Engineered Class Sprocket
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Engineered Class
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
26
Long Description
Roller Chain Sprocket; 62 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.67" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1.654" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
0 Inch | 0 Millimeter
Chain Pitch
1.654 Inch | 42.012 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
12.67 Inch | 321.818 Millimeter