Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

32B-57A

635A12

635A12 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-STK

Roller Chain Sprocket; 635 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 17.39" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 4-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

635A12

BDI #

623829

PRICE
$ 1,637.75 / each
$ 2,252.99 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
48.98
UNSPSC
31171902
EAN
0697950068473
Chain Size
635
Number of Teeth
12
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Engineered Class Sprocket | Flame Cut Sprockets
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Engineered Class
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
119
Long Description
Roller Chain Sprocket; 635 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 17.39" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 4-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Chain Pitch
4.5 Inch | 114.3 Millimeter
Pitch Diameter
17.39 Inch | 441.706 Millimeter