Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

635C42

635C42

635C42 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-STK

Roller Chain Sprocket; 635 Chain; 42 Teeth; 1 Row of Teeth; No Hardened Teeth; 60.22" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 4-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

635C42

BDI #

623840

PRICE
$ 17,434.80 / each
$ 23,984.40 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
401.336
UNSPSC
31171902
EAN
0697950068565
Chain Size
635
Number of Teeth
42
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
6.5
Minimum Plain Bore
Yes
Other Features
Engineered Class Sprocket | Flame Cut Sprockets
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Engineered Class
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
884
Long Description
Roller Chain Sprocket; 635 Chain; 42 Teeth; 1 Row of Teeth; No Hardened Teeth; 60.22" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 4-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Chain Pitch
4.5 Inch | 114.3 Millimeter
Pitch Diameter
60.22 Inch | 1529.588 Millimeter