Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

635L9 ; PL1613-9

635L9 ; PL1613-9

635L9 V-BELT ; 9-RIB 4.7MM PITCH 1613MM LENGTH

Poly-V Belt; PL; 4.7MM Pitch; 1613MM Belt Pitch Length; 42.3MM Belt Width; 9 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

9PL1613

BDI #

1077991

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.595
UNSPSC
26111801
EAN
4014486215175
Belt Series
PL
Belt Style
Poly-V
Belt Pitch
4.7 MM
Number of Bands
9 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Product Group - BDI
53040
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Weight / LBS
0.595
Long Description
Poly-V Belt; PL; 4.7MM Pitch; 1613MM Belt Pitch Length; 42.3MM Belt Width; 9 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
63.504 Inch | 1613 Millimeter
Belt Width
1.665 Inch | 42.3 Millimeter