Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1190PLT14M85

640-5M-25

640-5M-25 SYNCHRONOUS BELT ; 5MM PITCH 640MM LENGTH 25MM BELT WIDTH

Synchronous Belt; 5MM Pitch; 640MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; 5M; Fiberglass Tensile Material; Rubber Outer Material

Part #

640-5M-25

BDI #

21431249

QTY

INVENTORY:
8
Manufacturer Name
BDI SLIT BELTS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111811
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
5M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Long Description
Synchronous Belt; 5MM Pitch; 640MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; 5M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
25.197 Inch | 640 Millimeter
Belt Width
0.984 Inch | 25 Millimeter