Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6420

6420 MAXISTRONG HOUSEHOLD BROOM ; COMMERCIAL ANGLE O-CEDAR

Commercial angle broom features heavy-duty steel threads with an extra thick, sturdy metal handle that will not crack, warp, or splinter. Unflagged polypropylene bristles prevent ends from matting together from grease and grime. Low profile shroud makes sweeping under low cabinets easier. Washable fibers made from 95% recycled plastic. 13 In. sweep surface.

Part #

6420

BDI #

25251741

QTY

Brand
Manufacturer Name
FREUDENBERG GROUP WWW.OCEDAR.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
47130000
EAN
0072627064208
Long Description
Commercial angle broom features heavy-duty steel threads with an extra thick, sturdy metal handle that will not crack, warp, or splinter. Unflagged polypropylene bristles prevent ends from matting together from grease and grime. Low profile shroud makes sweeping under low cabinets easier. Washable fibers made from 95% recycled plastic. 13 In. sweep surface.