Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

645MT25AF-SH

645MT25AF-SH

645MT25AF SH ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 25MM Belt Width; 5 MM Belt Pitch; 5M-25 Belt Style; 64 Teeth; 30.963MM Face Width; Bushed; 100.711MM Outside Diameter; 101.854MM Pitch Diameter; Yes Keyway; SH Bushing; No Minimum Plain Bore

Part #

645MT25AF-SH

BDI #

926950

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223725044
Belt Pitch
5 MM
Belt Style
5M-25
Number of Teeth
64
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SH
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Pulley; 25MM Belt Width; 5 MM Belt Pitch; 5M-25 Belt Style; 64 Teeth; 30.963MM Face Width; Bushed; 100.711MM Outside Diameter; 101.854MM Pitch Diameter; Yes Keyway; SH Bushing; No Minimum Plain Bore
Belt Width
0.984 Inch | 25 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 20 To 35 Millimeter
Face Width
1.219 Inch | 30.963 Millimeter
Flange Outside Diameter
4.409 Inch | 111.989 Millimeter
Outside Diameter
3.965 Inch | 100.711 Millimeter
Pitch Diameter
4.01 Inch | 101.854 Millimeter