Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6487-BLK

6487-BLK

6487-BLK COOLING MULTI-BAND ; BLACK

Bandana; 6487 Cooling Multi-Band; Multiple Closure Type; Black Color; Knit Material; One Size Size Group

Part #

42126

BDI #

24751888

PRICE
$ 14.61 / each

QTY

INVENTORY:
4
Manufacturer Name
ERGODYNE CORP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
53102506
EAN
0720476421269
Noun
Bandana
Manufacturer Internal Number
150-42126
Product Detail
Bandana
Product Specification
6487 Cooling Multi-Band; Multiple Closure Type; Black Color; Knit Material; One Size Size Group
Long Description
Bandana; 6487 Cooling Multi-Band; Multiple Closure Type; Black Color; Knit Material; One Size Size Group