Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6506

6506

6506 JAZZ BAND HEARING BAND ; NRR 25 10/BOX 5 BOX/CASE

Earplug; Foam Body Material; Blue Color; Includes Spare Pods; 25 dB Noise Reduction Rate NRR; Polybag Packing Type; 10 Pair/Box Quantity; Banded Type

Part #

6506

BDI #

21449148

PRICE
$ 15.15 / each

QTY

INVENTORY:
5
Brand
Manufacturer Name
MOLDEX
Minimum Buy Quantity
N/A
Weight / Kilogram
0.057
UNSPSC
46180000
EAN
0092311650609
Noun
Earplug
Manufacturer Item Number
507-6506
Weight / LBS
0.05
Product Detail
Earplug
Product Specification
Foam Body Material; Blue Color; Includes Spare Pods; 25 dB Noise Reduction Rate NRR; Polybag Packing Type; 10 Pair/Box Quantity; Banded Type
Long Description
Earplug; Foam Body Material; Blue Color; Includes Spare Pods; 25 dB Noise Reduction Rate NRR; Polybag Packing Type; 10 Pair/Box Quantity; Banded Type