Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6555

6555 COMMERCIAL MOP KIT ; QUICK-WAY

Commercial grade cut-end mop with Quick-Way plastic mop stick. Features 4-ply cotton/synthetic blend cut-end yarn with 1-1/4 In. headband which provides excellent absorbency and durability. Ideal for heavily soiled areas. High impact plastic mop stick includes side release for quick mop head change. 60 In. x 15/16 In. handle can be used for all sizes of mop heads with 1 In. or 5 In. headband.

Part #

6555

BDI #

25252096

QTY

Brand
Manufacturer Name
FREUDENBERG GROUP WWW.OCEDAR.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
47130000
EAN
0072627065557
Long Description
Commercial grade cut-end mop with Quick-Way plastic mop stick. Features 4-ply cotton/synthetic blend cut-end yarn with 1-1/4 In. headband which provides excellent absorbency and durability. Ideal for heavily soiled areas. High impact plastic mop stick includes side release for quick mop head change. 60 In. x 15/16 In. handle can be used for all sizes of mop heads with 1 In. or 5 In. headband.