Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

65X85X12 HMSA10 RG

65X85X12 HMSA10 RG

CRSEAL 65X85X12 HMSA10 RG DBL LIP SEAL ; 2.559MM SHAFT DIA 85MM HOUSING BORE

Lip Seal; 65MM Shaft Dia; 85MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMSA10 Seal Design Code

Part #

65X85X12 HMSA10 RG

BDI #

1258016

PRICE
$ 10.62 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
31411705
EAN
7316572552384
Generic Design Code
C_R_HMSA10
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA10
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
65X85X12 HMSA10 RG
Weight / LBS
0.113
Long Description
Lip Seal; 65MM Shaft Dia; 85MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMSA10 Seal Design Code
Actual Width
0.472 Inch | 12 Millimeter
Nominal Width
0.472 Inch | 12 Millimeter
Shaft Diameter
2.559 Inch | 65 Millimeter
Housing Bore
3.346 Inch | 85 Millimeter