Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

66 2/1 A B SP

66 2/1 A B SP

66 2/1 A B SP BEVEL GEAR DRIVE ; NON-RETURNABLE

Speed Reducer; Right Angle; 2:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Spiral Bevel; 66 Series; 1-1/4" Input Shaft Diameter

Part #

0220-03606

BDI #

476601

PRICE
$ 2,866.48 / each
$ 4,092.55 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
19.323
EAN
0662798006925
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
2:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
15HP
Nominal Max Output RPM
875
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
875
Gearing
Spiral Bevel
Manufacturer's Series
66
Mounting Position
Universal
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
900Lbs
Base Included
No
Input Rating value plus um
15.4HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
1112In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Spiral Bevel
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 2:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Spiral Bevel; 66 Series; 1-1/4" Input Shaft Diameter
Output Shaft Length
2.5 Inch | 63.5 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Overall Width
12.25 Inch | 311.15 Millimeter
Overall Height
5.625 Inch | 142.875 Millimeter
Input Shaft Diameter
1.25 Inch | 31.75 Millimeter
Base to Center of Input Shaft
2.813 Inch | 71.45 Millimeter
Overall Length
11.25 Inch | 285.75 Millimeter
Base to Center of Output Shaft
2.813 Inch | 71.45 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Input Shaft Length
2.563 Inch | 65.1 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter