Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

66010

66010

66010 SOCKET SET ; 2-IN-1 IMPACT 6-PC

Socket Set; 1/2" Nominal Drive Size; 4140 Steel Material; 12 Number of Point; Includes 1-1/8" X 15/16", 1" X 13/16", 7/8" X 11/16", 3/4" X 9/16", 5/8" X 7/16", 1/2" X 3/8" and Carying Case

Part #

66010

BDI #

24219247

PRICE
$ 559.05 / each

QTY

CATEGORY
Manufacturer Name
KLEIN TOOLS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
27110000
EAN
0092644650529
Noun
Set
Keyword String
Socket
Manufacturer URL
https://www.kleintools.com
Product Detail
Socket Set
Product Specification
1/2" Nominal Drive Size; 4140 Steel Material; 12 Number of Point
Long Description
Socket Set; 1/2" Nominal Drive Size; 4140 Steel Material; 12 Number of Point; Includes 1-1/8" X 15/16", 1" X 13/16", 7/8" X 11/16", 3/4" X 9/16", 5/8" X 7/16", 1/2" X 3/8" and Carying Case