Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

66A.16X17

66A.16X17

66A.16X17 FLEX-HEAD SOCKET WRENCH ; SATIN DOUBLE 16X17MM 12 POINT 6/PK

Socket Wrench; Satin Finish; 0.9" Nominal Height; 9 7/16" Nominal Length; Metric Measuring System; 12 Number of Point; 16MM and 17MM Nominal Opening Size; Socket/Socket Opening Type; 9 7/16" Nominal Overall Length; 16 X 17MM Size 1; 0.9" Nominal Width; Facom

Part #

66A.16X17

BDI #

20840209

PRICE
$ 103.44 / each

QTY

CATEGORY
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
27111700
EAN
0662679983123
Noun
Wrench
Keyword String
Socket
Weight / LBS
0.49
Product Detail
Socket Wrench
Product Specification
Satin Finish; 0.9" Nominal Height; 9 7/16" Nominal Length; Metric Measuring System; 12 Number of Point; 16MM and 17MM Nominal Opening Size; Socket/Socket Opening Type; 9 7/16" Nominal Overall Length; 16 X 17MM Size 1; 0.9" Nominal Width; Facom
Long Description
Socket Wrench; Satin Finish; 0.9" Nominal Height; 9 7/16" Nominal Length; Metric Measuring System; 12 Number of Point; 16MM and 17MM Nominal Opening Size; Socket/Socket Opening Type; 9 7/16" Nominal Overall Length; 16 X 17MM Size 1; 0.9" Nominal Width; Facom