Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6780-10

6780-10

6780-10 CHEMICAL PROTECTION GLOVES ; 12" NEOPRENE SMOOTH 12PAA/PAK 72PAA/CS

Neoprene Glove; Neoprene Coating; Black Color; Gauntlet Cuff Style; Smooth Finish; Cotton Flannel Lining; Neoprene Material; Large Size Group; Neoprene Coated Style; For Used With Fishing, Fuel Transport, Garbage collection, Highway Work, Maintenance, Masonry

Part #

6780-10

BDI #

17219740

PRICE
$ 13.54 / pair

QTY

INVENTORY:
12
Manufacturer Name
SHOWA GLOVE
Minimum Buy Quantity
N/A
Weight / Kilogram
1.47
UNSPSC
46181541
Noun
Glove
Keyword String
Neoprene
Weight / LBS
39
Product Detail
Neoprene Glove
Product Specification
Neoprene Coating; Black Color; Gauntlet Cuff Style; Smooth Finish; Cotton Flannel Lining; Neoprene Material; Large Size Group; Neoprene Coated Style
Long Description
Neoprene Glove; Neoprene Coating; Black Color; Gauntlet Cuff Style; Smooth Finish; Cotton Flannel Lining; Neoprene Material; Large Size Group; Neoprene Coated Style; For Used With Fishing, Fuel Transport, Garbage collection, Highway Work, Maintenance, Masonry