Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

680 50ML IDH 1835201

680 50ML IDH 1835201

680 50ML IDH 1835201 RETAINING COMPOUND ; 50ML 4000PSI 10EA/CS

Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Slip Fit High Strength; Bottle; Liquid; Join Fitted Cylindrical Part | Retaining Shaft | Gear | Pulley; Green; 50 Ml

Part #

1835201

BDI #

18203492

PRICE
$ 96.00 / each

QTY

INVENTORY:
61
CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.077
UNSPSC
31201627
EAN
0079340006843
Product Name
Retaining Compound
Product Type
Cylindrical Part
Typical Use
Cylindrical Slip Fit High Strength
Container Type
Bottle
Texture
Liquid
Application
Join Fitted Cylindrical Part | Retaining Shaft | Gear | Pulley
Tradename
680
Manufacturer's Description
Loctite 680 Retaining Compound
Color
Green
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
4.22 Percentage | 40.3 g/l
Conformance to Certificate
ANSI/NSF 61 | CFIA
Other Features
Anaerobic Cure | Food Grade | Viscosity 1250 CP | Temperature Range -54 To 149 Deg C
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives Retaining
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Retainer
Keyword String
Anaerobic
Manufacturer URL
Long Description
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Slip Fit High Strength; Bottle; Liquid; Join Fitted Cylindrical Part | Retaining Shaft | Gear | Pulley; Green; 50 Ml