Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

68320

68320 FLUTED SADDLE ; 1/2X5X3 ML SDL THRESHOLD

TH015 series. Fluted saddle threshold. Heavy-duty aluminum for use in commercial applications. Low profile nonskid design is recommended and approved for wheelchair access. 36" or 72" lengths. 1/2" H. x 5" W. Color: Mill or Bronze.

Part #

68320

BDI #

25219382

QTY

Manufacturer Name
M-D BUILDING PRODUCTS INC WWW.MDTEAM.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
27112800
EAN
0043374683202
Long Description
TH015 series. Fluted saddle threshold. Heavy-duty aluminum for use in commercial applications. Low profile nonskid design is recommended and approved for wheelchair access. 36" or 72" lengths. 1/2" H. x 5" W. Color: Mill or Bronze.