Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

9S316-R

6H304-R

6H304-R SECTIONAL SCREW ; 6"X9'-10" HELI SCREW

Conveyor Screw; Helicoid; 6 Pitch; 1.5" Coupling Diameter; 9.833 Feet Long; 6" Screw Diameter; 2.375" Pipe Diameter; 0.125" Inner Flight Thickness; 0.063" Outer Flight Thickness; Right

Part #

6H304-R

BDI #

622535

PRICE
$ 459.68 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
24.49
UNSPSC
24101705
EAN
0697950121673
Product Name
Conveyor Screw
Product Type
Helicoid
Pitch
6
Length - Feet
9.833
Direction
Right
Other Features
Tapered Flight | Steel Strip | One Piece Helix | CEMA Standard
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Manufacturer Item Number
6H304-R
Manufacturer Internal Number
6H304-R
Weight / LBS
52
Long Description
Conveyor Screw; Helicoid; 6 Pitch; 1.5" Coupling Diameter; 9.833 Feet Long; 6" Screw Diameter; 2.375" Pipe Diameter; 0.125" Inner Flight Thickness; 0.063" Outer Flight Thickness; Right
Outer Flight Thickness
0.063 Inch | 1.6 Millimeter
Pipe Diameter
2.375 Inch | 60.325 Millimeter
Screw Diameter
6 Inch | 152.4 Millimeter
Inner Flight Thickness
0.125 Inch | 3.175 Millimeter
Coupling Diameter
1.5 Inch | 38.1 Millimeter