Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

9HF312-R

6HF304-R

6HF304-R CONVEYOR SCREW FLIGHT ; 6"X6" RHHELICOID

Flight; Helicoid; 6 Pitch; 1.5" Coupling Diameter; 9.833 Feet Long; 6" Screw Diameter; 2.375" Pipe Diameter; 0.125" Inner Flight Thickness; 0.063" Outer Flight Thickness; Right

Part #

6HF304-R

BDI #

622531

PRICE
$ 153.67 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
6.245
EAN
0697950121482
Product Name
Flight
Product Type
Helicoid
Pitch
6
Length - Feet
9.833
Direction
Right
Other Features
Tapered Flight | Steel Strip | One Piece Helix
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Flight
Keyword String
Conveyor
Manufacturer Item Number
6HF304-R
Manufacturer Internal Number
6HF304-R
Weight / LBS
14
Long Description
Flight; Helicoid; 6 Pitch; 1.5" Coupling Diameter; 9.833 Feet Long; 6" Screw Diameter; 2.375" Pipe Diameter; 0.125" Inner Flight Thickness; 0.063" Outer Flight Thickness; Right
Pipe Diameter
2.375 Inch | 60.325 Millimeter
Screw Diameter
6 Inch | 152.4 Millimeter
Coupling Diameter
1.5 Inch | 38.1 Millimeter
Inner Flight Thickness
0.125 Inch | 3.175 Millimeter
Outer Flight Thickness
0.063 Inch | 1.6 Millimeter