Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6J 7/8

6J 7/8

6J78 ELASTOMERIC COUPLING HUB

Hub, Elastomeric Coupling; 7/8" Bore; 4" Outside Diameter; 2-1/2" Hub Diameter; Flanged; Finished Bore; 1-5/16" Length Thru Bore; 6J Size or Series; Keyway; Cast Iron Material; 6000 Maximum Speed; EPDM/Neoprene 450In-Lbs Torque

Part #

6J78

BDI #

985609

PRICE
$ 45.86 / each

QTY

INVENTORY:
2
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.68
UNSPSC
31163012
EAN
0698672620215
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Finished Bore
Coupling Size or Series
6J
Keyway Yes/No
Yes
Material
Cast Iron
Maximum Speed RPM
6000
Torque
EPDM/Neoprene 450In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.tbwoods.com
Long Description
Hub, Elastomeric Coupling; 7/8" Bore; 4" Outside Diameter; 2-1/2" Hub Diameter; Flanged; Finished Bore; 1-5/16" Length Thru Bore; 6J Size or Series; Keyway; Cast Iron Material; 6000 Maximum Speed; EPDM/Neoprene 450In-Lbs Torque
Max Bore
0 Inch | 0 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Length Thru Bore
1.313 Inch | 33.35 Millimeter
Hub Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter