Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6JE EPDM

6JE EPDM

6J COUPLING SLEEVE

3-3/4" Outside Diameter; Elastomeric Coupling Type; Sleeve; EPDM; 7/8" Between Shaft Ends; 1-7/8" Width; 6 Size or Series; 6000 Max Speed; 450In-Lbs Torque

Part #

6J

BDI #

1405863

PRICE
$ 43.66 / each

QTY

INVENTORY:
32
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.181
UNSPSC
31163005
EAN
0698672920384
Coupling Type
Elastomeric Coupling
Component
Sleeve
Material
EPDM
Coupling Size or Series
6
Maximum Speed RPM
6000
Torque
450In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 1 Piece Solid
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Sleeve
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
6J
Manufacturer Internal Number
6J
Weight / LBS
0.4
Long Description
3-3/4" Outside Diameter; Elastomeric Coupling Type; Sleeve; EPDM; 7/8" Between Shaft Ends; 1-7/8" Width; 6 Size or Series; 6000 Max Speed; 450In-Lbs Torque
Distance Between Shaft Ends
0.875 Inch | 22.225 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
Width
1.875 Inch | 47.625 Millimeter