Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6L11-F

6L11-F

6L11-F 3/8X11/16 FLANGED ; FLANGED THIN-WALL SPLIT BEARING

Sleeve Bearing; 3/8" Nominal Bore; 0.437" Nominal Outside Diameter; 11/16" Length Thru Bore; Bushing With Flange Split Profile; Engineered Polymer; Thomson Nyliner Material; 19/32" Flange Outside Diameter; 0.03" Flange Thickness

Part #

6L11-F

BDI #

21461135

QTY

Manufacturer Name
SPECIALTY PRODUCT TECHNOLOGIES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171515
Profile
Bushing With Flange Split
Material Description
Engineered Polymer
Material
Thomson Nyliner
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
6L11-F
Long Description
Sleeve Bearing; 3/8" Nominal Bore; 0.437" Nominal Outside Diameter; 11/16" Length Thru Bore; Bushing With Flange Split Profile; Engineered Polymer; Thomson Nyliner Material; 19/32" Flange Outside Diameter; 0.03" Flange Thickness
Nominal Outside Diameter
0.437 Inch | 11.1 Millimeter
Flange Outside Diameter
0.594 Inch | 15.088 Millimeter
Nominal Bore
0.375 Inch | 9.525 Millimeter
Length Thru Bore
0.688 Inch | 17.475 Millimeter
Bore
0.376 Inch | 9.55 Millimeter
Flange Thickness
0.03 Inch | 0.762 Millimeter