Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6S 1 1/8

6S 1 1/8

6S 1 1/8 SLEEVE CPLG FLANGE ; 1-1/8" BORE 4" OD 2-1/2" HUB 1-5/8" LTB

Hub, Elastomeric Coupling; 1-1/8" Bore; 4" Outside Diameter; 2-1/2" Hub Diameter; Flanged; Finished Bore; 1-5/8" Length Thru Bore; 6S Size or Series; No Bushing; Keyway; Cast Iron Material; 6000 Maximum Speed; TPR 450 | Hytrel 1800In-Lbs Torque

Part #

6S 1 1/8

BDI #

622555

PRICE
$ 50.32 / each
$ 68.25 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.998
UNSPSC
31163012
EAN
0697950276960
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Finished Bore
Coupling Size or Series
6S
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Cast Iron
Maximum Speed RPM
6000
Torque
TPR 450 | Hytrel 1800In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.martinsprocket.com
Manufacturer Item Number
6S 1 1/8
Manufacturer Internal Number
6S 1 1/8
Weight / LBS
2.1
Long Description
Hub, Elastomeric Coupling; 1-1/8" Bore; 4" Outside Diameter; 2-1/2" Hub Diameter; Flanged; Finished Bore; 1-5/8" Length Thru Bore; 6S Size or Series; No Bushing; Keyway; Cast Iron Material; 6000 Maximum Speed; TPR 450 | Hytrel 1800In-Lbs Torque
Hub Diameter
2.5 Inch | 63.5 Millimeter
Length Thru Bore
1.625 Inch | 41.275 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter