Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6SF312-R

6SF312-R

6SF312-R SECTIONAL FLIGHT ONLY ; 6"X6"X3/16" SIZE

Flight; Sectional; 6 Pitch; 1.5" Coupling Diameter; 9.833 Feet Long; 6" Screw Diameter; 2.375" Pipe Diameter; 0.188" Inner Flight Thickness; 0.188" Outer Flight Thickness; Right

Part #

6SF312-R

BDI #

622574

PRICE
$ 61.84 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.772
EAN
0697950121932
Product Name
Flight
Product Type
Sectional
Pitch
6
Length - Feet
9.833
Direction
Right
Other Features
Steel Plate | Spiral or Helix
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Flight
Keyword String
Conveyor
Manufacturer Item Number
6SF312-R
Manufacturer Internal Number
6SF312-R
Weight / LBS
1.7
Long Description
Flight; Sectional; 6 Pitch; 1.5" Coupling Diameter; 9.833 Feet Long; 6" Screw Diameter; 2.375" Pipe Diameter; 0.188" Inner Flight Thickness; 0.188" Outer Flight Thickness; Right
Coupling Diameter
1.5 Inch | 38.1 Millimeter
Inner Flight Thickness
0.188 Inch | 4.775 Millimeter
Pipe Diameter
2.375 Inch | 60.325 Millimeter
Outer Flight Thickness
0.188 Inch | 4.775 Millimeter
Screw Diameter
6 Inch | 152.4 Millimeter