Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

7 5V 975 E

7 5V 975 E

7 5V 975 E V-BELT SHEAVE ; HI-CAP 7 GRV 5V

Transmission Pulley; 7 Grooves; 9-3/4" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 9.65" Pitch Minimum; 9.65" Pitch Maximum; 7/8 To 3-5/16" Bushing Bore Range; Keyway

Part #

7 5V 975 E

BDI #

623919

PRICE
$ 593.03 / each
$ 984.03 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
16.798
UNSPSC
26111806
EAN
0697950483948
Number of Grooves
7
Mounting Method
Bushed
Bushing Size
E
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
7 5V 975 E
Weight / LBS
16.798
Long Description
Transmission Pulley; 7 Grooves; 9-3/4" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 9.65" Pitch Minimum; 9.65" Pitch Maximum; 7/8 To 3-5/16" Bushing Bore Range; Keyway
Pitch Diameter Maximum
9.65 Inch | 245.11 Millimeter
Outside Diameter
9.75 Inch | 247.65 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
9.65 Inch | 245.11 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
7/8 To 3-5/16 Inch | 35 To 75 Millimeter