Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

700 HUB 15T8/16 SPLINE W/CLAMP

700 HUB 15T8/16 SPLINE W/CLAMP

700 HUB 15T8/16 SPLINE W/CLAMP CPLG HUB

Jaw Coupling Hub; 5.19" Hub Dia; Jaw Coupling; Hub; Shaft; Spline; No Keyway; 6.9" Outside Diameter; 2.51" Length Thru Bore; 700 Size or Series; Clamp; Magnesium Alloy; 1800 Maximum Speed; Neoprene 11639.8 | Urethane 17459.7 | Hytrel 29099.5In-Lbs Torque

Part #

M700A1508C

BDI #

602228

PRICE
$ 435.41 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
MAGNALOY COUPLING
Minimum Buy Quantity
N/A
Weight / Kilogram
2.449
UNSPSC
31163012
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Spline
Keyway Yes/No
No
Coupling Size or Series
700
Mounting Method
Clamp
Bushing Size if bushed
No Bushing
Material
Magnesium Alloy
Maximum Speed RPM
1800
Torque
Neoprene 11639.8 | Urethane 17459.7 | Hytrel 29099.5In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.magnaloy.com
Weight / LBS
5.4
Long Description
Jaw Coupling Hub; 5.19" Hub Dia; Jaw Coupling; Hub; Shaft; Spline; No Keyway; 6.9" Outside Diameter; 2.51" Length Thru Bore; 700 Size or Series; Clamp; Magnesium Alloy; 1800 Maximum Speed; Neoprene 11639.8 | Urethane 17459.7 | Hytrel 29099.5In-Lbs Torque
Bore
0 Inch | 0 Millimeter
Length Thru Bore
2.51 Inch | 63.754 Millimeter
Hub Diameter
5.19 Inch | 131.826 Millimeter
Outside Diameter
6.9 Inch | 175.26 Millimeter