Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

7114MG20B-3525

7114MG20B-3525

7114MG20B 3525 ; POR HIGH PERFORMANCE TYPE PULLEY

Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 71 Teeth; 34.544MM Face Width; Bushed; 313.614MM Outside Diameter; 316.408MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore

Part #

7114MG20B-3525

BDI #

922851

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223102319
Belt Pitch
14 MM
Belt Style
14M-20
Number of Teeth
71
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
41
Long Description
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 71 Teeth; 34.544MM Face Width; Bushed; 313.614MM Outside Diameter; 316.408MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
1.36 Inch | 34.544 Millimeter
Outside Diameter
12.347 Inch | 313.614 Millimeter
Pitch Diameter
12.457 Inch | 316.408 Millimeter
Belt Width
0.787 Inch | 20 Millimeter