Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

713-10-G

713-10-G

713-10-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE

Speed Reducer; Right Angle; 10:1 Ratio; Shaft Input Type; Left Hand Output Type; Direct Mounted; Worm; 700 Series; 1/2" Input Shaft Diameter

Part #

51609

BDI #

171123

PRICE
$ 787.05 / each
$ 844.50 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
5.035
UNSPSC
26111537
EAN
0781711516096
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
175
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
200Lbs
Base Included
No
Input Rating value plus um
0.86HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
243In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
713-10-G
Manufacturer Internal Number
51609
Weight / LBS
11
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; Shaft Input Type; Left Hand Output Type; Direct Mounted; Worm; 700 Series; 1/2" Input Shaft Diameter
Nominal Center Distance
1.33 Inch | 33.782 Millimeter
Center Distance
1.33 Inch | 33.782 Millimeter
Input Shaft Length
1.313 Inch | 33.35 Millimeter
Base to Center of Output Shaft
1.72 Inch | 43.688 Millimeter
Input Shaft Diameter
0.5 Inch | 12.7 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Overall Length
6.035 Inch | 153.289 Millimeter
Overall Height
4.66 Inch | 118.364 Millimeter
Base to Center of Input Shaft
3.05 Inch | 77.47 Millimeter
Overall Width
6.03 Inch | 153.162 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Length
2 Inch | 50.8 Millimeter