Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2504-8M-85 HIGHLOAD

720-8M-85 HIGHLOAD

720-8MHL-85 HIGHLOAD TIMING BELT ; 8MHL PROFILE CHLOROPRENE NON RETURNABLE

Synchronous Belt; 8MM Pitch; 720MM Pitch Length; 85MM Belt Width; Standard HTD Tooth Profile; 8MHL; Fiberglass Tensile Material; Rubber Outer Material

Part #

720-8M-85 HIGHLOAD

BDI #

1070426

PRICE
$ 330.41 / each

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
4044978557292
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MHL
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Omega High Load
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
720-8MHL-85
Long Description
Synchronous Belt; 8MM Pitch; 720MM Pitch Length; 85MM Belt Width; Standard HTD Tooth Profile; 8MHL; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
28.346 Inch | 720 Millimeter
Belt Width
3.346 Inch | 85 Millimeter