Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

72L050 SD

72L050 SD

72L050 SD SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE

Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 72 Teeth; 3/4" Face Width; Bushed; 8.564" Outside Diameter; 8.594" Pitch Diameter; Yes Keyway; 1/2 To 2" Bushing Bore Range; SD Bushing; No Minimum Plain Bore

Part #

72L050 SD

BDI #

623999

PRICE
$ 196.92 / each
$ 271.67 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.724
UNSPSC
26111812
EAN
0697950122892
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
72
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
SD
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
72L050 SD
Weight / LBS
6.6
Long Description
Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 72 Teeth; 3/4" Face Width; Bushed; 8.564" Outside Diameter; 8.594" Pitch Diameter; Yes Keyway; 1/2 To 2" Bushing Bore Range; SD Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Outside Diameter
8.564 Inch | 217.53 Millimeter
Pitch Diameter
8.594 Inch | 218.3 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter