Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

7300918SS

7300918SS

7300918SS CAP SCREW KIT ; 1/4"-20X1/2 (20) [SIZE 10] NON RET

Cap Screw Kit; 10 Size or Series; Elastomeric Coupling Type

Part #

10287686

BDI #

18138448

PRICE
$ 90.01 / each
$ 99.00 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.077
UNSPSC
31161501
EAN
0698210009465
Part Type
Cap Screw Kit
Coupling Size or Series
10
Coupling Type
Elastomeric Coupling
Other Features
Components May or May Not Intermix Among Brands | Size 1/4-20 X 1/2 | Stainless Steel
Category - BDI
Couplings Accessories
Product Group - BDI
560
Harmonized Tariff Code
7318.15.80.66
Noun
Kit
Keyword String
Cap Screw
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300918SS
Manufacturer Internal Number
7300946
Weight / LBS
0.17
Long Description
Cap Screw Kit; 10 Size or Series; Elastomeric Coupling Type