Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
732 WHITE 10.1OZ / 300ML CTG

732 WHITE 10.1OZ / 300ML CTG

732 WHITE 10.1OZ / 300ML CTG

732 WHITE MULTIPURPOSE SEALANT 300ML ; CARTRIDGE 12/CARTON

Gasketing; RTV Silicone; Multipurpose | White; 10.1 Oz; Paste; Flashing | Gutter | Marine Cabin | Window | Electrical Box | Sheet Metal | Appliance | Sign | Auto Trim | Compressor | Gearbox | Pump; White

Part #

99179246

BDI #

237782

PRICE
$ 17.55 / each

QTY

INVENTORY:
783
CATEGORY
Manufacturer Name
DOW CORNING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
31201600
EAN
0077472131419
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Multipurpose | White
Container Type
Cartridge
Texture
Paste
Application
Flashing | Gutter | Marine Cabin | Window | Electrical Box | Sheet Metal | Appliance | Sign | Auto Trim | Compressor | Gearbox | Pump
Manufacturer's Description
Dow Corning 732 Multi-Purpose Sealant; White
Color
White
Container Size value And um
10.1 Oz
Substrate Material
Glass | Metal | Plastic
Degree of Flashpoint value And um
Not Applicable
Odor
Acetic Acid
Conformance to Certificate
FDA CFR 177.2600 | MIL-A-46106 | MIL-R 25988B Class I Grade 40 | NSF 51/61
Other Features
Multi Purpose | Room Temperature Cure | Non Sag | Dielectric | Food Grade | Temperature Range -60 to 180 Deg C
Net Weight
10.1 Oz
Category - BDI
Chemicals Sealants Gasketing
Product Group - BDI
480
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer Item Number
732 MULTI PURP WHITE,CRT,300ML-12CTN
Manufacturer Internal Number
1892118
Long Description
Gasketing; RTV Silicone; Multipurpose | White; 10.1 Oz; Paste; Flashing | Gutter | Marine Cabin | Window | Electrical Box | Sheet Metal | Appliance | Sign | Auto Trim | Compressor | Gearbox | Pump; White