Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
736 10.1OZ / 300ML CTG

736 10.1OZ / 300ML CTG

736 10.1OZ / 300ML CTG

736 HEAT RESI/SEALANT 10.1OZ/300ML CTG ; 600DEG F MAX TEMP 12/BOX 1296/PAL

Gasketing; RTV Silicone; High Temperature | Red; 10.1 Oz; Paste; Heating Element in Appliance | Aerospace Gasketing | Oven Belt | Bag Filter on Smoke Stack; Red

Part #

99179248

BDI #

18183716

PRICE
$ 43.42 / each

QTY

INVENTORY:
1296
CATEGORY
Manufacturer Name
DOW CORNING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.3
UNSPSC
31201700
EAN
0077472131525
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
High Temperature | Red
Container Type
Cartridge
Texture
Paste
Application
Heating Element in Appliance | Aerospace Gasketing | Oven Belt | Bag Filter on Smoke Stack
Manufacturer's Description
Dow Corning 736 Heat Resistant/Sealant
Color
Red
Container Size value And um
10.1 Oz
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
Not Applicable
Odor
Acetic Acid
Conformance to Certificate
FDA 21 CFR 177.2600 | MIL-A-46106A | NSF 51
Other Features
Non Sag | Non Slump | Food Grade | Temperature Range -65 to 260 Deg C
Net Weight
10.1 Oz
Category - BDI
Chemicals Sealants Gasketing
Product Group - BDI
480
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer Item Number
736 HEAT RESI/SLT,CRT,300ML-12CTN
Manufacturer Internal Number
2086433
Long Description
Gasketing; RTV Silicone; High Temperature | Red; 10.1 Oz; Paste; Heating Element in Appliance | Aerospace Gasketing | Oven Belt | Bag Filter on Smoke Stack; Red