Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
7443 / 0.75X1.25X0.25 CRWA1 R

13535 / 1.375X1.874X0.313 CRWA1 R

7443 / 0.75X1.25X0.25 CRWA1 R

CRSEAL 7443 / 0.75X1.25X0.25 CRWA1 R ; DBL LIP SEAL

Lip Seal; 3/4" Shaft Dia; 1-1/4" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code

Part #

7443

BDI #

1413959

PRICE
$ 5.85 / each

QTY

INVENTORY:
413
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0085311005593
Generic Design Code
C_R_CRWA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
7443
Weight / LBS
0.049
Long Description
Lip Seal; 3/4" Shaft Dia; 1-1/4" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Nominal Width
0.25 Inch | 6.35 Millimeter
Housing Bore
1.25 Inch | 31.75 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
0.75 Inch | 19.05 Millimeter