Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

74493A-ZH-22

74493A-ZH-22

401-184-3 FLAT SPRAY NOZZLE ; 74493A ZH 22 NPT

Flat Spray Nozzle; Cast Iron Flat Spray Nozzle; 0.75 IN; Use: Cleaning; Washing; Cooling; Descaling and Lubricating; Cast Iron

Part #

74493A-ZH-22

BDI #

18139080

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.23
UNSPSC
24101700
EAN
0793699011791
Product Name
Flat Spray Nozzle
Part Description
Cast Iron Flat Spray Nozzle
Size
0.75 IN
Used For
Cleaning; Washing; Cooling; Descaling and Lubricating
Material
Cast Iron
Other Features
Orifice Number 22
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Nozzle
Keyword String
Flat Spray
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
401-184-3
Manufacturer Internal Number
6401179
Weight / LBS
0.5
Long Description
Flat Spray Nozzle; Cast Iron Flat Spray Nozzle; 0.75 IN; Use: Cleaning; Washing; Cooling; Descaling and Lubricating; Cast Iron