Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

7514MG20B-3525

7514MG20B-3525

7514MG20B 3525 ; POR HIGH PERFORMANCE TYPE PULLEY

Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 75 Teeth; 34.544MM Face Width; Bushed; 331.419MM Outside Diameter; 334.213MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore

Part #

7514MG20B-3525

BDI #

922859

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223102326
Belt Pitch
14 MM
Belt Style
14M-20
Number of Teeth
75
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
42
Long Description
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 75 Teeth; 34.544MM Face Width; Bushed; 331.419MM Outside Diameter; 334.213MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
13.158 Inch | 334.213 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Outside Diameter
13.048 Inch | 331.419 Millimeter
Face Width
1.36 Inch | 34.544 Millimeter