Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

7514MG90A-4030

7514MG90A-4030

7514MG90A 4030 ; POR HIGH PERFORMANCE TYPE PULLEY

Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 75 Teeth; 106.68MM Face Width; Bushed; 331.419MM Outside Diameter; 334.213MM Pitch Diameter; Yes Keyway; 4030 Bushing; No Minimum Plain Bore

Part #

7514MG90A-4030

BDI #

922862

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223105624
Belt Pitch
14 MM
Belt Style
14M-90
Number of Teeth
75
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
4030
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
96
Long Description
Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 75 Teeth; 106.68MM Face Width; Bushed; 331.419MM Outside Diameter; 334.213MM Pitch Diameter; Yes Keyway; 4030 Bushing; No Minimum Plain Bore
Pitch Diameter
13.158 Inch | 334.213 Millimeter
Face Width
4.2 Inch | 106.68 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
13.048 Inch | 331.419 Millimeter