Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

758MG36A-2517

758MG36A-2517

758MG36A 2517 ; POR HIGH PERFORMANCE TYPE PULLEY

Synchronous Pulley; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 75 Teeth; 47.244MM Face Width; Bushed; 189.382MM Outside Diameter; 190.983MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore

Part #

758MG36A-2517

BDI #

922865

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223100681
Belt Pitch
8 MM
Belt Style
8M-36
Number of Teeth
75
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
7.3
Long Description
Synchronous Pulley; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 75 Teeth; 47.244MM Face Width; Bushed; 189.382MM Outside Diameter; 190.983MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2-1/2 Inch | 18 To 70 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.86 Inch | 47.244 Millimeter
Outside Diameter
7.456 Inch | 189.382 Millimeter
Pitch Diameter
7.519 Inch | 190.983 Millimeter
Belt Width
1.417 Inch | 36 Millimeter