Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

770

770

770 STRIPING PAINT ; ASPHALT BLACK 18 OZ 12/CS

Paint; 20Oz Nominal Capacity Volume; 18Oz Nominal Capacity Weight; Black Color; Aerosol Can Packing Type; 85 Deg F Maximum Temperature Range; 65 Deg F Minimum Temperature Range; For Variety of Surface Applicable Material; Aervoe

Part #

770

BDI #

17115770

PRICE
$ 149.26 / case

QTY

INVENTORY:
4
CATEGORY
Brand
Manufacturer Name
AERVOE INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
12350000
EAN
0088193007709
Noun
Paint
Manufacturer URL
Product Detail
Paint
Product Specification
20Oz Nominal Capacity Volume; 18Oz Nominal Capacity Weight; Black Color; Aerosol Can Packing Type; 85 Deg F Maximum Temperature Range; 65 Deg F Minimum Temperature Range
Long Description
Paint; 20Oz Nominal Capacity Volume; 18Oz Nominal Capacity Weight; Black Color; Aerosol Can Packing Type; 85 Deg F Maximum Temperature Range; 65 Deg F Minimum Temperature Range; For Variety of Surface Applicable Material; Aervoe