Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1040-8M-30 HIGHLOAD

776-8M-85 HIGHLOAD

776-8MHL-85 HIGHLOAD TIMING BELT ; 8MHL PROFILE CHLOROPRENE NON RETURNABLE

Synchronous Belt; 8MM Pitch; 776MM Pitch Length; 85MM Belt Width; Standard HTD Tooth Profile; 8MHL; Fiberglass Tensile Material; Rubber Outer Material

Part #

776-8M-85 HIGHLOAD

BDI #

1070700

PRICE
$ 360.74 / each

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
4044978557520
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MHL
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Omega High Load
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
776-8MHL-85
Long Description
Synchronous Belt; 8MM Pitch; 776MM Pitch Length; 85MM Belt Width; Standard HTD Tooth Profile; 8MHL; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
3.346 Inch | 85 Millimeter
Belt Pitch Length
30.551 Inch | 776 Millimeter