Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6S 1 3/8

7S 1 7/16

7S 1 7/16 SLEEVE CPLG FLANGE ; 1-7/16" BORE 4-5/8" OD 2-13/16" HUB

Hub, Elastomeric Coupling; 1-7/16" Bore; 4-5/8" Outside Diameter; 2-13/16" Hub Diameter; Flanged; Finished Bore; 1-27/32" Length Thru Bore; 7S Size or Series; No Bushing; Keyway; Cast Iron Material; 5250 Maximum Speed; TPR 725 | Hytrel 2875In-Lbs Torque

Part #

7S 1 7/16

BDI #

623947

PRICE
$ 58.07 / each
$ 78.75 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.238
UNSPSC
31163012
EAN
0697950277325
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Finished Bore
Coupling Size or Series
7S
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Cast Iron
Maximum Speed RPM
5250
Torque
TPR 725 | Hytrel 2875In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.martinsprocket.com
Manufacturer Item Number
7S 1 7/16
Manufacturer Internal Number
7S 1 7/16
Weight / LBS
2.7
Long Description
Hub, Elastomeric Coupling; 1-7/16" Bore; 4-5/8" Outside Diameter; 2-13/16" Hub Diameter; Flanged; Finished Bore; 1-27/32" Length Thru Bore; 7S Size or Series; No Bushing; Keyway; Cast Iron Material; 5250 Maximum Speed; TPR 725 | Hytrel 2875In-Lbs Torque
Length Thru Bore
1.844 Inch | 46.838 Millimeter
Outside Diameter
4.625 Inch | 117.475 Millimeter
Hub Diameter
2.813 Inch | 71.45 Millimeter
Bore
1.438 Inch | 36.525 Millimeter