Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3V25.0-8-E

8 5V 1870 J

8 5V 1870 J V-BELT SHEAVE ; 8 GROOVE 5V BELT 18.7" OD BUSHED

Transmission Pulley; 8 Grooves; 18.7" Outside Diameter; Bushed; J Bushing Series; 5V Belt Series; 18.6" Pitch Minimum; 18.6" Pitch Maximum; 1-1/4 To 4-1/2" Bushing Bore Range; Keyway

Part #

8 5V 1870 J

BDI #

624283

PRICE
$ 1,550.59 / each
$ 2,590.68 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
60.363
UNSPSC
26111806
EAN
0697950123769
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
J
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
8 5V 1870 J
Weight / LBS
132
Long Description
Transmission Pulley; 8 Grooves; 18.7" Outside Diameter; Bushed; J Bushing Series; 5V Belt Series; 18.6" Pitch Minimum; 18.6" Pitch Maximum; 1-1/4 To 4-1/2" Bushing Bore Range; Keyway
Outside Diameter
18.7 Inch | 474.98 Millimeter
Bushing Bore Range
1-1/4 To 4-1/2 Inch | 50 To 115 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
18.6 Inch | 472.44 Millimeter
Pitch Diameter Minimum
18.6 Inch | 472.44 Millimeter